- 17 mm ID x 30.4 mm OD x 7 mm Thick Flat Raced Thrust Bearing
| Bearing Design | Thrust Bearing – Complete |
| Precision Ground | Yes |
| Cage Material | Standard |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| I.D. | 17 mm |
| O.D. | 30.4 mm |
| Bore B | 18.8 mm |
| Enclosure | Open |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| O.D. (B) | 26.9 mm |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Weight | 0.05 LB |

