- Thrust Bearing Complete
- 90 mm ID x 120 mm OD x 5 mm Wide
| Oil Hole | w/o Oil Hole |
| Cage Material | Standard |
| O.D. | 120 mm |
| Precision Ground | Yes |
| Origin | Thrust Bearing Complete |
| I.D. | 90 mm |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Thrust Bearing – Complete |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| End Type | Open End |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.35 LB |

