- Thrust Bearing Complete
- 6 mm ID x 14 mm OD x 3.5 mm Wide
| Enclosure | Open |
| Dynamic Load Rating | 700 lbf |
| Cage Material | Standard |
| O.D. | 14 mm |
| Radial Internal Clearance | N/A |
| Contact I.D. | 7.3 mm |
| Origin | Thrust Bearing Complete |
| I.D. | 6 mm |
| Static Load Rating [Max] | 1.4 lbf |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Thrust Bearing – Complete |
| Capacity | Standard Capacity |
| Contact O.D. | 11.9 mm |
| Weight | 0.01 LB |

