- Thrust Bearing Complete
- 70 mm ID x 95 mm OD x 3.5 mm Wide
| Oil Hole | w/o Oil Hole |
| Contact O.D. | 89.2 mm |
| Contact I.D. | 731 mm |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| O.D. | 95 mm |
| Dynamic Load Rating | 7.75 lbf |
| Static Load Rating [Max] | 50.1 lbf |
| Precision Ground | Yes |
| I.D. | 70 mm |
| Cage Material | Standard |
| Radial Internal Clearance | N/A |
| Bearing Design | Thrust Bearing – Complete |
| Enclosure | Open |
| Origin | Thrust Bearing Complete |
| Weight | 0.13 LB |

