- Thrust Bearing Complete
- 7 mm ID x 15 mm OD x 3.5 mm Wide
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Thrust Bearing Complete |
| Enclosure | Open |
| O.D. | 15 mm |
| Contact O.D. | 12.9 mm |
| Static Load Rating [Max] | 1.7 lbf |
| Cage Material | Standard |
| Radial Internal Clearance Specification | N/A |
| Contact I.D. | 8.3 mm |
| Radial Internal Clearance | N/A |
| Capacity | Standard Capacity |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| I.D. | 7 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Bearing Design | Thrust Bearing – Complete |
| Dynamic Load Rating | 790 lbf |
| Weight | 0.01 LB |

