- 15 mm Shaft, 40 mm Overall Width, 45 mm Radial OD, 35 mm Thrust OD
- Needle Radial w/Thrust Bearing on Both Sides
| Limiting Speed | 9000 rpm |
| Shaft Dia. | 15 mm |
| Thrust Bearing OD | 35 mm |
| Radial Dynamic Capacity | 3600 lbf |
| Residual Torque | 1.1 lb/in |
| Thrust Bearing Width | 12 mm |
| Radial Bearing OD | 45 mm |
| Bearing Type | Needle Radial w/Roller Thrust Bearing on Both Sides |
| Overall Width | 40 mm |
| Preload Amount | 150 lbf |
| Rigidity | 710 lb |
| Axial Static Capacity | 8950 lbf |
| Axial Dynamic Capacity | 2650 lbf |
| Radial Static Capacity | 4900 lbf |
| Fillet Radius | 0.85 mm |
| Radial Bearing Width | 16 mm |
| Weight | 0.65 LB |

