- Thrust Bearing Complete
- 35 mm ID x 54 mm OD x 8 mm Wide
| Enclosure | Open |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| Bearing Design | Thrust Bearing – Complete |
| Radial Internal Clearance Specification | N/A |
| Dynamic Load Rating | 4.2 lbf |
| Oil Hole | w/o Oil Hole |
| Origin | Thrust Bearing Complete |
| O.D. | 54 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| Roller Dia. | 3 mm |
| I.D. | 35 mm |
| Cage Material | Standard |
| Precision Ground | Yes |
| Static Load Rating [Max] | 18.8 lbf |
| Weight | 0.15 LB |

