- Thrust Bearing Complete
- 10 mm ID x 22.4 mm OD x 6 mm Wide
| Capacity | Standard Capacity |
| O.D. | 22.4 mm |
| I.D. | 10 mm |
| Static Load Rating [Max] | 2.45 lbf |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Thrust Bearing – Complete |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Cage Material | Standard |
| Origin | Thrust Bearing Complete |
| Dynamic Load Rating | 1.1 lbf |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Roller Dia. | 2 mm |
| Radial Internal Clearance | N/A |
| Weight | 0.03 LB |

