- Thrust Washer
- 140 mm ID x 178.7 mm OD x 7 mm Wide
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 178.7 mm |
| Precision Ground | Yes |
| Origin | Thrust Washer |
| Bearing Design | Thrust Bearing – Washer Only |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| Cage Material | N/A |
| I.D. | 140 mm |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Weight | 1.1 LB |

