- FG Series Needle Yoke Type Cam Follower, 55 mm ID x 100 mm Crowned OD, 34 mm Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Inside Diameter Tolerance [Min] | 54.985 mm |
| I.D. | 55 mm |
| Roller Dia. | 100 mm |
| Inside Diameter Tolerance [Max] | 55 mm |
| Bearing Type | Needle Bearing |
| Overall Width Tolerance [Max] | 36 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Enclosure | Unsealed |
| Series | FG |
| Roller Width | 34 mm |
| Roller Type | Crowned |
| Overall Width | 36 mm |
| Inner Ring | With Inner Ring |
| Overall Width Tolerance [Min] | 35.88 mm |
| Weight | 2.97 LB |

