- Yoke Roller
- Needle Bearing Type
- 6 mm ID x 19 mm OD x 12 mm Overall Width
- Crowned Roller
- Sealed
| Enclosure | Sealed |
| Inside Diameter Tolerance [Min] | 5.992 mm |
| I.D. | 6 mm |
| Roller Type | Crowned |
| Material | Steel |
| Overall Width Tolerance [Max] | 12 mm |
| Roller Dia. | 19 mm |
| Series | FG |
| Overall Width Tolerance [Min] | 11.88 mm |
| Roller Width | 11 mm |
| Bearing Type | Needle Bearing |
| Inch/Metric | Metric |
| Overall Width | 12 mm |
| Inside Diameter Tolerance [Max] | 6 mm |
| Weight | 0.04 LB |

