- FG Series Needle Yoke Type Cam Follower, 60 mm ID x 110 mm Crowned OD, 34 mm Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Inner Ring | With Inner Ring |
| Bearing Type | Needle Bearing |
| Overall Width Tolerance [Max] | 36.2 mm |
| I.D. | 60 mm |
| Roller Width | 34 mm |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Inside Diameter Tolerance [Max] | 60 mm |
| Roller Type | Crowned |
| Inside Diameter Tolerance [Min] | 59.985 mm |
| Series | FG |
| Overall Width | 36.2 mm |
| Roller Dia. | 110 mm |
| Overall Width Tolerance [Min] | 36.08 mm |
| Material | Steel |
| Weight | 3.63 LB |

