- FG Series Needle Yoke Type Cam Follower, 65 mm ID x 120 mm Crowned OD, 40 mm Roller Width, Needle Bearing, Sealed, Steel, With Inner Ring
| Bearing Type | Needle Bearing |
| Material | Steel |
| Inside Diameter Tolerance [Max] | 65 mm |
| Inner Ring | With Inner Ring |
| Inside Diameter Tolerance [Min] | 64.985 mm |
| Roller Type | Crowned |
| Roller Width | 40 mm |
| Series | FG |
| Inch/Metric | Metric |
| Overall Width | 42 mm |
| Overall Width Tolerance [Max] | 42 mm |
| I.D. | 65 mm |
| Enclosure | Sealed |
| Overall Width Tolerance [Min] | 41.88 mm |
| Roller Dia. | 120 mm |
| Weight | 5.17 LB |

