- FG Series Needle Yoke Type Cam Follower, 8 mm ID x 24 mm Crowned OD, 14 mm Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Inside Diameter Tolerance [Min] | 7.992 mm |
| Roller Type | Crowned |
| Overall Width | 15 mm |
| Inside Diameter Tolerance [Max] | 8 mm |
| Enclosure | Unsealed |
| Series | FG |
| Material | Steel |
| Bearing Type | Needle Bearing |
| Inch/Metric | Metric |
| Overall Width Tolerance [Max] | 15 mm |
| Roller Width | 14 mm |
| Overall Width Tolerance [Min] | 14.88 mm |
| Roller Dia. | 24 mm |
| I.D. | 8 mm |
| Weight | 0.1 LB |

