- Yoke Roller
- Needle Bearing Type
- 5 mm ID x 16 mm OD x 12 mm Overall Width
- Straight Roller
- Sealed
| Inch/Metric | Metric |
| Bearing Type | Needle Bearing |
| Inside Diameter Tolerance [Max] | 5 mm |
| Roller Dia. | 16 mm |
| Material | Steel |
| Series | FGL |
| Overall Width Tolerance [Min] | 11.88 mm |
| Roller Type | Cylindrical |
| Overall Width Tolerance [Max] | 12 mm |
| Inside Diameter Tolerance [Min] | 4.992 mm |
| Overall Width | 12 mm |
| Roller Width | 11 mm |
| I.D. | 5 mm |
| Enclosure | Sealed |
| Weight | 0.04 LB |

