- FGU Series Needle Yoke Type Cam Follower, 100 mm ID x 215 mm Crowned OD, 63 mm Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Inch/Metric | Metric |
| Inside Diameter Tolerance [Max] | 100 mm |
| Inside Diameter Tolerance [Min] | 99.98 mm |
| I.D. | 100 mm |
| Series | FGU |
| Roller Dia. | 215 mm |
| Roller Width | 63 mm |
| Overall Width | 65 mm |
| Roller Type | Crowned |
| Enclosure | Unsealed |
| Material | Steel |
| Inner Ring | With Inner Ring |
| Bearing Type | Needle Bearing |
| Overall Width Tolerance [Min] | 64.85 mm |
| Overall Width Tolerance [Max] | 65 mm |
| Weight | 17.0 LB |

