- FGU Series Needle Yoke Type Cam Follower, 110 mm ID x 240 mm Crowned OD, 63 mm Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Overall Width | 65 mm |
| Material | Steel |
| Overall Width Tolerance [Min] | 64.85 mm |
| Enclosure | Unsealed |
| Roller Width | 63 mm |
| Inner Ring | With Inner Ring |
| Inch/Metric | Metric |
| I.D. | 110 mm |
| Roller Type | Crowned |
| Inside Diameter Tolerance [Max] | 110 mm |
| Overall Width Tolerance [Max] | 65 mm |
| Roller Dia. | 240 mm |
| Bearing Type | Needle Bearing |
| Series | FGU |
| Inside Diameter Tolerance [Min] | 109.98 mm |
| Weight | 18.0 LB |

