- FGU Series Needle Yoke Type Cam Follower, 20 mm ID x 47 mm Crowned OD, 24 mm Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Material | Steel |
| Inside Diameter Tolerance [Min] | 19.99 mm |
| Overall Width Tolerance [Max] | 25 mm |
| Inch/Metric | Metric |
| Roller Dia. | 47 mm |
| Roller Type | Crowned |
| Bearing Type | Needle Bearing |
| Roller Width | 24 mm |
| Overall Width | 25 mm |
| Inside Diameter Tolerance [Max] | 20 mm |
| Overall Width Tolerance [Min] | 24.88 mm |
| Enclosure | Unsealed |
| I.D. | 20 mm |
| Series | FGU |
| Weight | 0.139 LB |

