- Yoke Roller
- Needle Bearing Type
- 50 mm ID x 110 mm OD x 32 mm Overall Width
- Crowned Roller
- Unsealed
| Roller Type | Crowned |
| Roller Dia. | 110 mm |
| Bearing Type | Needle Bearing |
| Overall Width Tolerance [Min] | 31.88 mm |
| Roller Width | 30 mm |
| Enclosure | Unsealed |
| Overall Width | 32 mm |
| Overall Width Tolerance [Max] | 32 mm |
| I.D. | 50 mm |
| Material | Steel |
| Inside Diameter Tolerance [Min] | 49.988 mm |
| Inside Diameter Tolerance [Max] | 50 mm |
| Series | FGU |
| Inch/Metric | Metric |
| Weight | 1.36 LB |

