- FGU Series Needle Yoke Type Cam Follower, 70 mm ID x 125 mm Crowned OD, 40 mm Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Roller Type | Crowned |
| Overall Width Tolerance [Min] | 41.88 mm |
| Inside Diameter Tolerance [Min] | 69.985 mm |
| Roller Dia. | 125 mm |
| Bearing Type | Needle Bearing |
| Inside Diameter Tolerance [Max] | 70 mm |
| Overall Width Tolerance [Max] | 42 mm |
| I.D. | 70 mm |
| Inner Ring | With Inner Ring |
| Inch/Metric | Metric |
| Overall Width | 42 mm |
| Series | FGU |
| Material | Steel |
| Enclosure | Unsealed |
| Roller Width | 40 mm |
| Weight | 4.0 LB |

