- FGU Series Needle Yoke Type Cam Follower, 95 mm ID x 200 mm Crowned OD, 52 mm Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Roller Dia. | 200 mm |
| Inside Diameter Tolerance [Max] | 95 mm |
| Roller Width | 52 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Overall Width | 54 mm |
| Bearing Type | Needle Bearing |
| Overall Width Tolerance [Max] | 54 mm |
| I.D. | 95 mm |
| Overall Width Tolerance [Min] | 53.85 mm |
| Enclosure | Unsealed |
| Inner Ring | With Inner Ring |
| Inside Diameter Tolerance [Min] | 94.98 mm |
| Roller Type | Crowned |
| Series | FGU |
| Weight | 11.0 LB |

