- FGUL Series Needle Yoke Type Cam Follower, 15 mm ID x 42 mm Cylindrical OD, 18 mm Roller Width, Needle Bearing, Unsealed, Steel, With Inner Ring
| Bearing Type | Needle Bearing |
| Overall Width Tolerance [Max] | 19 mm |
| Roller Width | 18 mm |
| Series | FGUL |
| Overall Width | 19 mm |
| Roller Type | Cylindrical |
| Roller Dia. | 42 mm |
| I.D. | 15 mm |
| Enclosure | Unsealed |
| Overall Width Tolerance [Min] | 18.88 mm |
| Inside Diameter Tolerance [Min] | 14.992 mm |
| Inch/Metric | Metric |
| Inside Diameter Tolerance [Max] | 15 mm |
| Material | Steel |
| Inner Ring | With Inner Ring |
| Weight | 0.348 LB |

