- H23 Series Adapter Sleeve
- 35 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Series | H23 |
| Lock Nut | KM8 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Length | 46.000 mm |
| Locking Device | MB8 |
| Shaft Dia. | 35 mm |
| Oil Hole | w/o Oil Hole |
| Lock Nut O.D. | 58 mm |
| Thread Pitch | 1.5 mm |
| Thread Size | M40 |
| Weight | 0.484 LB |

