- H23 Series Adapter Sleeve
- 90 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Lock Nut O.D. | 130 mm |
| Series | H23 |
| Thread Size | M100 |
| Thread Pitch | 2 mm |
| Locking Device | MB20 |
| Lock Nut | KM20 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Shaft Dia. | 90 mm |
| Length | 97.000 mm |
| Weight | 4.73 LB |

