- H23 Series Adapter Sleeve
- 150 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Shaft Dia. | 150 mm |
| Thread Pitch | 3 mm |
| Lock Nut | KM34 |
| Lock Nut O.D. | 220 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Locking Device | MB34 |
| Length | 154.000 mm |
| Thread Size | M170 |
| Oil Hole | w/o Oil Hole |
| Series | H23 |
| Weight | 22.484 LB |

