- H31 Series Adapter Sleeve
- 170 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Thread Size | M190 |
| Lock Nut | KM38 |
| Lock Nut O.D. | 240 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Length | 141.000 mm |
| Locking Device | MB38 |
| Shaft Dia. | 170 mm |
| Series | H31 |
| Oil Hole | w/o Oil Hole |
| Thread Pitch | 3 mm |
| Weight | 23.76 LB |

