- H31 Series Adapter Sleeve
- 200 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
| Locking Device | MB44 |
| Oil Hole | w/o Oil Hole |
| Thread Size | TR220 |
| Length | 161.000 mm |
| Series | H31 |
| Lock Nut O.D. | 280 mm |
| Shaft Dia. | 200 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Lock Nut | HM44T |
| Weight | 32.31 LB |

