- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M70 Thread
- 18 Threads per Inch
| Right / Left Hand | Right Hand |
| O.D. | 3.625 in |
| Slot Width [Min] | 0.24 in |
| Shaft Dia. | 70 mm |
| Grade | Standard |
| Face Diameter | 3.313 in |
| Max. Face Runout | 0.004 in |
| Thread Pitch | N/A |
| Material | Steel |
| Locknut Series | N Series |
| Mating Lockwasher | W14 |
| Thread Size | M70 |
| Thickness | 0.5625 in |
| Threads per Inch | 18 |
| Locking Type | Not Self-Locking |
| Lockwasher Series | W Series, TW Series |
| Weight | 0.643 LB |

