- Straight Bore Radial Bearing
- Removable Outer Ring - Straight
- 20 mm x 47 mm x 14 mm
- High Capacity
- Polyamide Cage
| Enclosure | Open |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Precision Ground | Yes |
| Bearing Design | Removable Outer Ring – Straight |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| I.D. | 20 mm |
| Limiting Speed - Grease | 13000 rpm |
| O.D. | 47 mm |
| Capacity | High Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Polyamide (Molded Nylon) |
| Weight | 0.242 LB |

