- Straight Bore Radial Bearing
- Removable Outer Ring - Straight
- 50 mm x 110 mm x 27 mm
- Std Capacity
- Steel Cage
| I.D. | 50 mm |
| End Type | Open End |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 110 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| Bearing Design | Removable Outer Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Limiting Speed - Grease | 5200 rpm |
| Weight | 2.48 LB |

