- 35 mm Shaft, 47.6 mm Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
| Housing Material | Cast Iron |
| Shaft Dia. | 35 mm |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 136.5000 mm |
| Base Width | 44.5 mm |
| Bearing Type | Ball Bearing |
| Base Height | 17.5 mm |
| Bolt Hole Spacing Range [Min] | 121.5000 mm |
| Bolt Hole Spacing | 129 mm |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Housing Height | 93 mm |
| Inch/Metric | Metric Bore |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Insert Type | Steel Insert |
| Base Length | 166 mm |
| Series | NP Series |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Weight | 3.498 LB |

