- 55 mm Shaft, 63.5 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Base Length | 219.1 mm |
| Bolt Hole Spacing Range [Min] | 166.7000 mm |
| Base Height | 19.1 mm |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 171.45 mm |
| Inch/Metric | Metric Bore |
| Series | NP Series |
| Shaft Dia. | 55 mm |
| Base Width | 60.3 mm |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 176.2000 mm |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Housing Height | 127 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| Housing Construction | 1 Piece |
| Weight | 8.14 LB |

