- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 40 mm x 80 mm x 18 mm
- High Capacity
- Polyamide Cage
| Limiting Speed - Grease | 7200 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Origin | Cylindrical Radial |
| Cage Material | Polyamide (Molded Nylon) |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 80 mm |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Precision Ground | Yes |
| Enclosure | Open |
| No. of Rows | 1 |
| I.D. | 40 mm |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.834 LB |

