- 30 mm Shaft, 24 mm Overall Width, 42 mm Radial OD, 47 mm Thrust OD
- Axial Needle Roller w/Needle Radial w/o Thrust Plate
| Axial Dynamic Capacity | 3250 lbf |
| Thrust Bearing OD | 47 mm |
| Radial Static Capacity | 7600 lbf |
| Thrust Bearing Width | 6 mm |
| Limiting Speed | 6500 rpm |
| Radial Bearing OD | 42 mm |
| Axial Static Capacity | 12800 lbf |
| Bearing Type | Axial Needle Roller w/Needle Radial w/o Thrust Plate |
| Overall Width | 24 mm |
| Radial Dynamic Capacity | 4600 lbf |
| Radial Bearing Width | 18 mm |
| Shaft Dia. | 30 mm |
| Fillet Radius | 0.85 mm |
| Weight | 0.24 LB |

