- 20 mm Shaft, 24 mm Overall Width, 30 mm Radial OD, 35 mm Thrust OD
- Machine Tool Quality Axial Needle Roller w/Needle Radial w/o Thrust Plate
| Bearing Type | Machine Tool Quality Axial Needle Roller w/Needle Radial w/o Thrust Plate |
| Limiting Speed | 9000 rpm |
| Shaft Dia. | 20 mm |
| Radial Static Capacity | 5100 lbf |
| Fillet Radius | 0.85 mm |
| Radial Bearing OD | 30 mm |
| Radial Bearing Width | 18 mm |
| Thrust Bearing OD | 35 mm |
| Thrust Bearing Width | 6 mm |
| Axial Dynamic Capacity | 2650 lbf |
| Axial Static Capacity | 8750 lbf |
| Radial Dynamic Capacity | 3300 lbf |
| Overall Width | 24 mm |
| Weight | 0.15 LB |

