- 70 mm Shaft, 28 mm Overall Width, 85 mm Radial OD, 95 mm Thrust OD
- Machine Tool Quality Axial Needle Roller w/Needle Radial w/o Thrust Plate
| Thrust Bearing Width | 7 mm |
| Radial Dynamic Capacity | 8400 lbf |
| Axial Static Capacity | 50100 lbf |
| Radial Bearing OD | 85 mm |
| Bearing Type | Machine Tool Quality Axial Needle Roller w/Needle Radial w/o Thrust Plate |
| Overall Width | 28 mm |
| Shaft Dia. | 70 mm |
| Axial Dynamic Capacity | 7750 lbf |
| Limiting Speed | 3000 rpm |
| Radial Bearing Width | 21 mm |
| Radial Static Capacity | 19300 lbf |
| Fillet Radius | 1.3 mm |
| Thrust Bearing OD | 95 mm |
| Weight | 0.85 LB |

