- 15 mm Shaft, 20 mm Overall Width, 24 mm Radial OD, 28 mm Thrust OD
- Machine Tool Quality Axial Roller w/Needle Radial w/o Thrust Plate
| Shaft Dia. | 15 mm |
| Radial Dynamic Capacity | 2100 lbf |
| Thrust Bearing Width | 6 mm |
| Bearing Type | Machine Tool Quality Axial Roller w/Needle Radial w/o Thrust Plate |
| Axial Dynamic Capacity | 3100 lbf |
| Radial Bearing OD | 24 mm |
| Radial Bearing Width | 14 mm |
| Overall Width | 20 mm |
| Fillet Radius | 0.35 mm |
| Radial Static Capacity | 2600 lbf |
| Thrust Bearing OD | 28 mm |
| Axial Static Capacity | 7600 lbf |
| Limiting Speed | 11500 rpm |
| Weight | 0.08 LB |

