- 70 mm Shaft, 32 mm Overall Width, 85 mm Radial OD, 95.4 mm Thrust OD
- Machine Tool Quality Axial Roller w/Needle Radial w/o Thrust Plate
| Limiting Speed | 3000 rpm |
| Axial Static Capacity | 66300 lbf |
| Overall Width | 32 mm |
| Radial Static Capacity | 19300 lbf |
| Axial Dynamic Capacity | 17300 lbf |
| Thrust Bearing OD | 95.4 mm |
| Radial Bearing OD | 85 mm |
| Radial Bearing Width | 21 mm |
| Radial Dynamic Capacity | 8400 lbf |
| Thrust Bearing Width | 11 mm |
| Fillet Radius | 1.3 mm |
| Shaft Dia. | 70 mm |
| Bearing Type | Machine Tool Quality Axial Roller w/Needle Radial w/o Thrust Plate |
| Weight | 0.96 LB |

