- 25 mm Shaft, 24 mm Overall Width, 37 mm Radial OD, 42 mm Thrust OD
- Machine Tool Quality Axial Needle Roller w/Needle Radial w/o Thrust Plate
| Overall Width | 24 mm |
| Radial Bearing Width | 18 mm |
| Axial Dynamic Capacity | 2950 lbf |
| Thrust Bearing Width | 6 mm |
| Radial Dynamic Capacity | 3550 lbf |
| Bearing Type | Machine Tool Quality Axial Needle Roller w/Needle Radial w/o Thrust Plate |
| Limiting Speed | 7500 rpm |
| Radial Bearing OD | 37 mm |
| Radial Static Capacity | 6150 lbf |
| Shaft Dia. | 25 mm |
| Thrust Bearing OD | 42 mm |
| Axial Static Capacity | 11000 lbf |
| Fillet Radius | 0.85 mm |
| Weight | 0.22 LB |

