- 10 mm Shaft, 21 mm Overall Width, 19 mm Radial OD, 22.4 mm Thrust OD
- Machine Tool Quality Axial Needle Roller w/Needle Radial w/Thrust Plate
| Thrust Bearing OD | 22.4 mm |
| Axial Static Capacity | 2400 lbf |
| Bearing Type | Machine Tool Quality Axial Needle Roller w/Needle Radial w/Thrust Plate |
| Axial Dynamic Capacity | 1100 lbf |
| Shaft Dia. | 10 mm |
| Radial Bearing OD | 19 mm |
| Radial Dynamic Capacity | 1350 lbf |
| Radial Bearing Width | 14 mm |
| Overall Width | 21 mm |
| Fillet Radius | 0.35 mm |
| Thrust Bearing Width | 7 mm |
| Radial Static Capacity | 1600 lbf |
| Limiting Speed | 15500 rpm |
| Weight | 0.06 LB |

