- 35 mm Shaft, 27 mm Overall Width, 47 mm Radial OD, 54 mm Thrust OD
- Machine Tool Quality Axial Needle Roller w/Needle Radial w/Thrust Plate
| Fillet Radius | 0.85 mm |
| Axial Static Capacity | 18800 lbf |
| Radial Dynamic Capacity | 4900 lbf |
| Radial Bearing Width | 18 mm |
| Radial Bearing OD | 47 mm |
| Thrust Bearing OD | 54 mm |
| Shaft Dia. | 35 mm |
| Bearing Type | Machine Tool Quality Axial Needle Roller w/Needle Radial w/Thrust Plate |
| Thrust Bearing Width | 9 mm |
| Limiting Speed | 5500 rpm |
| Radial Static Capacity | 8850 lbf |
| Axial Dynamic Capacity | 4200 lbf |
| Overall Width | 27 mm |
| Weight | 0.35 LB |

