- 45 mm Shaft, 27 mm Overall Width, 58 mm Radial OD, 66 mm Thrust OD
- Machine Tool Quality Axial Needle Roller w/Needle Radial w/Thrust Plate
| Radial Bearing Width | 18 mm |
| Fillet Radius | 0.85 mm |
| Shaft Dia. | 45 mm |
| Thrust Bearing Width | 9 mm |
| Radial Static Capacity | 11400 lbf |
| Limiting Speed | 4500 rpm |
| Overall Width | 27 mm |
| Radial Dynamic Capacity | 5650 lbf |
| Bearing Type | Machine Tool Quality Axial Needle Roller w/Needle Radial w/Thrust Plate |
| Axial Dynamic Capacity | 4900 lbf |
| Radial Bearing OD | 58 mm |
| Axial Static Capacity | 24500 lbf |
| Thrust Bearing OD | 66 mm |
| Weight | 0.48 LB |

