- 50 mm Shaft, 30 mm Overall Width, 62 mm Radial OD, 71 mm Thrust OD
- Machine Tool Quality Axial Needle Roller w/Needle Radial w/Thrust Plate
| Axial Dynamic Capacity | 5050 lbf |
| Radial Static Capacity | 13700 lbf |
| Overall Width | 30 mm |
| Shaft Dia. | 50 mm |
| Thrust Bearing Width | 9 mm |
| Limiting Speed | 4000 rpm |
| Thrust Bearing OD | 71 mm |
| Axial Static Capacity | 26500 lbf |
| Radial Bearing Width | 21 mm |
| Fillet Radius | 1.3 mm |
| Radial Bearing OD | 62 mm |
| Bearing Type | Machine Tool Quality Axial Needle Roller w/Needle Radial w/Thrust Plate |
| Radial Dynamic Capacity | 6350 lbf |
| Weight | 0.54 LB |

