- 60 mm Shaft, 36 mm Overall Width, 72 mm Radial OD, 86 mm Thrust OD
- Machine Tool Quality Axial Roller w/Needle Radial w/Thrust Plate
| Overall Width | 36 mm |
| Thrust Bearing Width | 15 mm |
| Axial Static Capacity | 57300 lbf |
| Bearing Type | Machine Tool Quality Axial Roller w/Needle Radial w/Thrust Plate |
| Radial Bearing OD | 72 mm |
| Radial Dynamic Capacity | 6950 lbf |
| Limiting Speed | 3500 rpm |
| Fillet Radius | 1.3 mm |
| Radial Static Capacity | 16100 lbf |
| Shaft Dia. | 60 mm |
| Thrust Bearing OD | 86 mm |
| Axial Dynamic Capacity | 15900 lbf |
| Radial Bearing Width | 21 mm |
| Weight | 0.93 LB |

