- 40 mm Shaft, 27 mm Overall Width, 52 mm Radial OD, 61 mm Thrust OD
- Axial Needle Roller w/Needle Radial w/Thrust Plate
| Fillet Radius | 0.85 mm |
| Overall Width | 27 mm |
| Thrust Bearing Width | 9 mm |
| Radial Static Capacity | 10100 lbf |
| Shaft Dia. | 40 mm |
| Limiting Speed | 5000 rpm |
| Axial Dynamic Capacity | 4550 lbf |
| Radial Bearing OD | 52 mm |
| Bearing Type | Axial Needle Roller w/Needle Radial w/Thrust Plate |
| Radial Bearing Width | 18 mm |
| Radial Dynamic Capacity | 5350 lbf |
| Thrust Bearing OD | 61 mm |
| Axial Static Capacity | 21500 lbf |
| Weight | 0.4 LB |

