- 17 mm Shaft, 23 mm Overall Width, 26 mm Radial OD, 30.4 mm Thrust OD
- Axial Roller w/Needle Radial w/Thrust Plate
| Radial Bearing OD | 26 mm |
| Radial Bearing Width | 16 mm |
| Radial Static Capacity | 3650 lbf |
| Overall Width | 23 mm |
| Shaft Dia. | 17 mm |
| Fillet Radius | 0.65 mm |
| Thrust Bearing OD | 30.4 mm |
| Axial Static Capacity | 8750 lbf |
| Limiting Speed | 10500 rpm |
| Radial Dynamic Capacity | 2650 lbf |
| Axial Dynamic Capacity | 3350 lbf |
| Bearing Type | Axial Roller w/Needle Radial w/Thrust Plate |
| Thrust Bearing Width | 8 mm |
| Weight | 0.12 LB |

