- 20 mm Shaft, 29 mm Overall Width, 30 mm Radial OD, 35.4 mm Thrust OD
- Axial Roller w/Needle Radial w/Thrust Plate
| Bearing Type | Axial Roller w/Needle Radial w/Thrust Plate |
| Radial Dynamic Capacity | 3300 lbf |
| Thrust Bearing Width | 11 mm |
| Axial Dynamic Capacity | 4900 lbf |
| Overall Width | 29 mm |
| Radial Bearing Width | 18 mm |
| Radial Static Capacity | 5100 lbf |
| Shaft Dia. | 20 mm |
| Axial Static Capacity | 12100 lbf |
| Limiting Speed | 9000 rpm |
| Radial Bearing OD | 30 mm |
| Thrust Bearing OD | 35.4 mm |
| Fillet Radius | 0.85 mm |
| Weight | 0.19 LB |

