- 2-Bolt Pillow Block Housing
- Cast Iron
- 13" Housing Length
- 10 7/16" Bolt Hole Spacing
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Seal Type | Labyrinth Seals |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Spacing | 10 7/16 in |
| Bolt Hole Spacing Range [Max] | 11 in |
| Housing Length | 13 in |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Housing Width | 5 in |
| Weight | 39.916 LB |

