- 35 mm Shaft, Contact Seals, Eccentric Collar, Regreasable
| Collar Extension | 15.01 mm |
| Housing Construction | One Piece |
| Shaft Dia. | 35 mm |
| Overall Width | 46.41 mm |
| Length Through Bore | 42.88 mm |
| Bolt Hole Spacing | 92 mm |
| Bearing Design | Non-Expansion |
| Collar O.D. | 46.69 mm |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 130.1077 mm |
| Duty | Normal-Duty |
| Dynamic Load Rating | 4500 lbf |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Static Load Rating [Max] | 3400 lbf |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 31.4 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Housing Height | 117.5 mm |
| Bearing Insert | 1035/1235 |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Flange Thickness | 12.7 mm |
| Bolt Hole Size | 12 mm |
| Housing Length | 117.5 mm |
| Weight | 0.025 LB |

