- 45 mm Shaft, Contact Seals, Eccentric Collar, Regreasable
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4600 lbf |
| Collar Extension | 18.88 mm |
| End Type | Open End |
| Bearing Insert | 1045/1245 |
| Housing Material | Cast Iron |
| Housing Length | 136.5 mm |
| Housing Construction | One Piece |
| Flange Thickness | 14.3 mm |
| Duty | Normal-Duty |
| Dynamic Load Rating | 5600 lbf |
| Bolt Hole Spacing | 111.1 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 16 mm |
| Overall Width | 54.18 mm |
| Lubrication | Relubricatable |
| Shaft Dia. | 45 mm |
| Style | 4-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Bolt Circle Dia. | 157.1191 mm |
| Length Through Bore | 49.23 mm |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 136.5 mm |
| Seal Type | Contact Seals |
| Housing Width | 35.3 mm |
| Collar O.D. | 57.3 mm |
| Weight | 4.238 LB |

